Skip Content
MULTI LENGTH EXTENSION 14-24 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI LENGTH EXTENSION 14-24 INCH

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL05318
  • Mfr. Model # 05318
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

WoodOwl Swordriver Multi-Length Extension (8, 10, 12") Offers Three Different Length Options (8", 10", and 12") to Reach Awkwardly Placed Fasteners. Endurance Tested for Over 580 Fastenings with a 75 mm (2-15/16") Coarse Head Screw. Features 1/4" Quick-Change Shank. Recommended for Bits Up to 13/16" Diameter and for Coarse Thread Screw Lengths Up to 120 mm (4-11/16").

Technical Specs

  • Application 14" to 24" Extension
  • Length 24"
  • Hex Shank Size 1/4"
  • Item Hex Shank Extension

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list