Skip Content
MULTI KLEEN ECO CARE 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI KLEEN ECO CARE 4L

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF017
  • Mfr. Model # 017
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 2990
  • Shipping Weight 18.18 lbs

Product Details

Multi-kleen eco-care cleaner/degreaser, environmentally safe, water soluble, biodegradable, citrus fruit fragrance, provides fast effective cleaning, 4 L.

Technical Specs

  • Item 4 L Jug

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list