Skip Content
MULTI GAS DETECTOR O2 LEL CO H2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI GAS DETECTOR O2 LEL CO H2S

BIOSYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIO5453A14008000AD
  • Mfr. Model # 5453A14008000AD
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Battery Type Alkaline
  • Gas Type O2, CO, H2S, LEL
  • Depth 2-1/2"
  • Height 6-3/4"
  • Features One Button Calibration, IP65 Dust And Water Resistance, Datalogging And Event Logging
  • Includes 10 ft. Of Tubing, Sample Probe And Replacement Filters, Alkaline Battery Pack With (3) AA Batteries, Belt Clip, Reference Manual, Laminated Quick Reference Card, Training CD-ROM, Calibration Adapter(s)
  • Item Multi-Gas Detector, 4 Gas
  • Width 3-1/4"
  • Alarm Setting All Alarms Adjustable, Low O2 19.5%, High O2 23.5%, CO 35 ppm Warning, 100 ppm Danger, H2S 10 ppm Warning 20 ppm Danger, LEL 10% Warning, 20% Danger
  • Resolution O2 0.1%, CO 1 ppm, H2S 1 ppm, LEL 1%
  • Battery Life 17 hr.
  • Operating Temp. Range -20 Degrees C - 50 Degrees C (-4 Degrees F to 122 Degrees F)
  • Standards SGS USTC Class 1 Division 1 Groups, A, B, C, D Temp code T3C (Approved to UL-913), SGS/USTC Class II, Division 1, Groups E,F,G, ATEX (DEMKO) Ex d ia llC 170C (T3), IECEx Ex d ia llC 170C, CSA Class l Division l Groups A, B, C, D Temp Code T3C, NEPSI (Chinese) Approval Ex d ia llC 170C (T3)
  • Alarm Type Audible, Visual
  • Display LCD
  • Sensor Range O2 0 to 30%, CO 0 to 999 ppm, H2S: 0 to 200 ppm, LEL 0 to 100%
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list