MULTI FUNCTION SHELF BRCKT 8 LX 6 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI FUNCTION SHELF BRCKT 8 LX 6 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBZ3
  • Mfr. Model # 1RBZ3
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour White
  • Includes Screws
  • Depth 16-1/2"
  • Weight 864
  • Hardware Included
  • Hook Base Width 11-39/64"
  • Hook Height 10"
  • Number of Hooks 1
  • Working Load Limit 25 lb.
  • Points Per Hook 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list