MULTI FUNC TORCH-IRON-HEAT 19ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MULTI FUNC TORCH-IRON-HEAT 19ML

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBT19C
  • Mfr. Model # BT19C
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 790
  • Shipping Weight 0.54 lbs

Product Details

BT8C: Multi-Function Butane Heat/Soldering Tool: Functions as a soldering iron, heat blower, and torch. Wind-proof flame and waterproof ignition. Piezo electric ignition system. Adjustable temperature. Temperature up to 450 Degrees C. Cap can be safely used as a stand. Refill with standard butane gas.

Technical Specs

  • Item Multi-Heat and Soldering Tool
  • Temp. Rating 450 Degrees C

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list