MULTI-BIT SCREWDRIVER SET,2-IN-1,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-BIT SCREWDRIVER SET,2-IN-1,5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1CLP5
  • Mfr. Model # 1CLP5
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Features -
  • Finish Chrome
  • Item Multi-Bit Screwdriver Set
  • Standards -
  • Handle Design Ergonomic with Rotating Cap
  • Shank Length 2-1/2"
  • Overall Length 5-1/2"
  • Handle Material Molded Plastic
  • Shank Shape Hex
  • Tip Size 1/8 Slotted, #0 Phillips"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Alloy Tool Steel
  • Includes 1/8" Slotted, #0 Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list