Skip Content
MULTI-BIT SCREWDRIVER,RATCHET,8-IN- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI-BIT SCREWDRIVER,RATCHET,8-IN-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11Z417
  • Mfr. Model # 11Z417
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Finish Sand Blasted
  • Includes Slotted: 3/16, 1/4, 9/32", Phillips: #1, #2, #3, Star: T15, T20
  • Item Multi-Bit Screwdriver
  • Number of Pieces 9
  • Bit Style Single Ended
  • Standards ASME B107.600-2008
  • Ratcheting Yes
  • Features PP, TPR Handle
  • Drive Size 1/4"
  • Handle Design Ergonomic
  • Driver Type 8-in-1
  • Shank Type Solid
  • Overall Length 9-1/2"
  • Sizes Included Phillips #1, #2, #3, Slotted 3/16", 1/4", 9/32", Torx(R) T15, T20
  • Shank Material Steel
  • Bit Retainer Type Magnetic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Primary Application General Purpose
  • Screwdriver Bit Material Steel
  • Single End/Double End Single End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list