MULTI-BIT SCREWDRIVER,RATCHET,6-IN- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTI-BIT SCREWDRIVER,RATCHET,6-IN-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13F112
  • Mfr. Model # 13F112
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
  • Finish Sand Blasted, Nickel Plated
  • Item Multi-Bit Screwdriver
  • Number of Pieces 7
  • Standards ASME B107.600-2008
  • Bit Style Single Ended
  • Ratcheting Yes
  • Features Swivel, PP, TPR Handle
  • Drive Size 1/4"
  • Driver Type 6-in-1
  • Handle Design Folding
  • Overall Length 5-1/2"
  • Shank Type Solid
  • Bit Retainer Type Quick Change
  • Primary Application General Purpose
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Sizes Included Phillips #1, #2, #3, Slotted 5/32", 3/16", 1/4"
  • Screwdriver Bit Material Steel
  • Shank Material Steel
  • Single End/Double End Single End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list