MULTI-BIT SCREWDRIVER,NONMAG,6-IN-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTI-BIT SCREWDRIVER,NONMAG,6-IN-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13F109
  • Mfr. Model # 13F109
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Finish Sand Blasted
  • Item Multi-Bit Screwdriver
  • Number of Pieces 8
  • Includes Swivel Bit Holder, Slotted: 3/16, 1/4", Phillips: #1, #2, Star: T15, T20
  • Bit Style Single Ended
  • Standards ASME B107.600-2008
  • Ratcheting No
  • Features PP, TPR Handle
  • Drive Size 1/4"
  • Driver Type 6-in-1
  • Overall Length 9"
  • Handle Design Ergonomic
  • Sizes Included Phillips #1, #2, Slotted 3/16", 1/4", Torx(R) T15, T20
  • Shank Type Solid
  • Bit Retainer Type Quick Change
  • Shank Material Steel
  • Screwdriver Bit Material Steel
  • Primary Application General Purpose
  • Single End/Double End Single End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list