MULTI-BIT SCREWDRIVER,9-1/2 IN,21-I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MULTI-BIT SCREWDRIVER,9-1/2 IN,21-I

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10J842
  • Mfr. Model # 10J842
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Features Ratchet Mechanism Can Handle High Torque
  • Finish Silver
  • Includes Phillips: #1, #2, #3, Slotted: 3/16, 1/4, 5/16 In., Square: #1, #2, Torx: T15, T20, T25, T30, Hex: 3/32, 1/8, 3/16, 5/32 In., Nutdrivers: 1/4, 5/16, 7/16 In., And Ratchet Handle
  • Item Multi-Bit Screwdriver
  • Number of Pieces 21-in-1
  • Bit Style Double Ended Precision Bits And Single-Ended Insert Bits
  • Ratcheting Yes
  • Drive Size 1/4", 5/16", 7/16"
  • Driver Type 21-in-1
  • Handle Design Ergonomic
  • Sizes Included Hex 3/32" x 1/8", 3/16" x 5/32", PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, PH3 x 5/16" Slotted, S1 x S2 Robertson Square Recess, Torx(R) T15 x T20, T25 x T30
  • Shank Type Solid
  • Overall Length 9-1/2"
  • Shank Material Chrome Vanadium Steel
  • Primary Application Electrician
  • Bit Retainer Type Quick Change
  • Single End/Double End Double End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Screwdriver Bit Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list