Skip Content
MULT-CAP W/FOLD THAND NONLCKING SEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULT-CAP W/FOLD THAND NONLCKING SEA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRD3
  • Mfr. Model # 4RRD3
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Includes 10-32 Nut and Lockwasher (4)
  • Item Cam Latch
  • Grip 1 1/32 to 1 9/16
  • Panel Through Hole/Screw Size 7/32
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Depth 2-9/16"
  • Catch/Latch Finish Bright Chrome
  • Catch/Latch Height 3-1/2"
  • Catch/Latch Type Cam
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Opening Action Turn
  • Adjustable No
  • Hole Prep Center Lines 2" - 4-3/16"
  • Outer Panel Thickness 5/16"
  • Panel Opening Width 2-27/32"
  • Panel Opening Length 3-27/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list