Skip Content
MUL T SQUARE,SS,23.5 X 9,45 + 90 DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUL T SQUARE,SS,23.5 X 9,45 + 90 DE

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F672
  • Mfr. Model # 19F672
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Finish Stainless Steel
  • Graduations 1/8" or 1 mm
  • Features Measures Up To 8" Flanges And 14" Fittings, Measures 45 Degrees And 90 Degrees Angles
  • Includes Two 45 Degrees Blades And Handle.
  • Item Mul-T-Square
  • Number of Pieces 3
  • Material Stainless steel, plastic
  • Size 23.5" x 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list