MUL-T-ANVIL MICROMETER 25MM 0.01MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUL-T-ANVIL MICROMETER 25MM 0.01MM

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA220MXRL25
  • Mfr. Model # 220MXRL25
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Spanner Wrench
  • Item Outside Micrometer
  • SPC Output No
  • Spindle Flat
  • Lock Nut Type Lock Nut
  • Anvil Round and Flat
  • Thimble Ratchet
  • Features Extremely Hard and Stable One-Piece Spindle, Interchangeable Anvils are Rigidly Held in the Vise type Frame and Quickly Interchanged by a Single Lock Screw Adjustment
  • Operation Mechanical Digital
  • Range 0 - 25mm
  • Resolution 0.01mm
  • Anvil Material Steel
  • Spindle Material Steel
  • Rotating Spindle (Yes/No) Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list