Skip Content
MUFFS CAP ATTC PUSH TO LISTEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUFFS CAP ATTC PUSH TO LISTEN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELH7P3E-PTL
  • Mfr. Model # H7P3E-PTL
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2497
  • Shipping Weight 0.82 lbs

Product Details

Cap attached model earmuff provides excellent attenuation with an NRR of 26 dB. When a co-worker speaks, the user simply touches a button on the earmuff cup, opening an electronic filter for human speech frequencies. Operates on 1 AA-battery (included).

Technical Specs

  • Noise Reduction Rating NRR 25dB
  • Item Ear Muff
  • Standards CSA Class A
  • Dielectric No
  • Ear Muff Style Hard Hat Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list