Skip Content
MUFFLER1 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUFFLER1 IN NPT

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRXMC08-000
  • Mfr. Model # XMC08-000
  • UNSPSC # 25173702
  • CATALOGUE PAGE # 2798
  • Shipping Weight 0.7 lbs

Product Details

Exhaust siliencer, mist eliminator. Meet 90dBA OSHA noise reduction requirement. 1/4 inch slip-on drain tube fitting. Flow capacity to 200 CFM. Vertical mount only.

Technical Specs

  • Height (In.) 5.83
  • Item Muffler
  • Max. Flow (CFM) 110
  • Width (In.) 2.36
  • Max. Temp. (F) 36 - 122
  • NPT 1
  • NPT (In.) 1
  • Max. Pressure (PSI) 12
  • Fitting 1/4" Slip On Drain Tube

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list