Skip Content
MUFFLER TAILPIPE BANDAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUFFLER TAILPIPE BANDAGE

SPIDERPATCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML90331
  • Mfr. Model # 90331
  • UNSPSC # 25173702
  • CATALOGUE PAGE # 2990
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Red
  • Item Muffler/Tailpipe Bandage
  • Size 2" x 42"
  • Application Mufflers and Tailpipes on Automobiles, Trucks, Tractors and Farm Equipment.
  • Material Clear to Yellow Coated Fibreglass
  • Temp. Range 426 Degrees C (800 Degrees F)
  • Type Impregnated bandage
  • Begins to Harden 1-3 min.
  • Substrates Not Specified
  • Bonding Range 1-3 min.
  • Shear Strength Not specified
  • Characteristics Epoxy-Impregnated Fibreglass Bandage Chemically Welds Mufflers and Tailpipes, Permanently Repairs Holes and Leaks in min.
  • Curing Time 1-3 min.
  • Functional Cure 1-3 min.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list