MUFFLER SPLITTER CHISEL,0.401 IN.,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUFFLER SPLITTER CHISEL,0.401 IN.,7

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MHE3
  • Mfr. Model # 4MHE3
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 2769
  • Shipping Weight 0.35 lbs

Product Details

Muffler Splitter Chisel, Shank Size 0.401 In., Shank Shape Round, Overall Length 7-1/2 In., Collar Type Round, Alloy Steel

Technical Specs

  • Item Muffler Splitter Chisel
  • Material Alloy Steel
  • Overall Length 7-1/2"
  • Shank Size 0.401"
  • Shank Shape Round
  • Collar Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list