Skip Content
MUFFLER OIL REMOVING 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUFFLER OIL REMOVING 3/4IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YNN3
  • Mfr. Model # 2YNN3
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Center Hole (In.) -
  • For Use with Model Number -
  • Filter Rating (Microns) 0.9
  • For Use On Exhaust Ports
  • Height (In.) -
  • Includes -
  • Item Muffler
  • Length (In.) 6-1/4
  • Material Aluminum and Polypropylene
  • Max. Flow (CFM) 160
  • Max. Temp. (F) 160
  • Max. Tubing/Pipe O.D. (In.) -
  • NPT Outlet -
  • Min. Tubing/Pipe O.D. (In.) -
  • Package Quantity 1
  • Shut Off (PSI) -
  • Type Oil Removing Muffler
  • Width (In.) 3-5/16
  • Adjustment Range (PSI) -
  • Fits 3/4
  • Max. Pressure (PSI) 300
  • NPT (In.) 3/4
  • Fitting 1/4" Slip On Drain Tube
  • Pressure Drop (PSI) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list