MUFFLER,OIL REMOVING,0.5IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUFFLER,OIL REMOVING,0.5IN NPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YNN2
  • Mfr. Model # 2YNN2
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Center Hole (In.) -
  • Filter Rating (Microns) 0.9
  • For Use On Exhaust Ports
  • For Use with Model Number -
  • Height (In.) -
  • Includes -
  • Item Muffler
  • Length (In.) 4-3/4
  • Material Aluminum and Polypropylene
  • Max. Flow (CFM) 160
  • Max. Tubing/Pipe O.D. (In.) -
  • Max. Temp. (F) 160
  • Min. Tubing/Pipe O.D. (In.) -
  • Package Quantity 1
  • NPT Outlet -
  • Shut Off (PSI) -
  • Type Oil Removing Muffler
  • Adjustment Range (PSI) -
  • Width (In.) 2-7/16
  • NPT (In.) 1/2
  • Fits 1/2
  • Max. Pressure (PSI) 300
  • Pressure Drop (PSI) -
  • Fitting 1/4" Slip On Drain Tube

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list