Skip Content
MUFFLER, EXHAUST,3/8 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUFFLER, EXHAUST,3/8 IN NPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1A327
  • Mfr. Model # 1A327
  • UNSPSC # 27131609
  • CATALOGUE PAGE # 2819
  • Shipping Weight 0.06 lbs

Product Details

Pneumatic Control Mufflers, Maximum operating pressure: 300 PSI. Operating temperature range: 35 Degrees F to 300 Degrees F (except SDR1EJX3, which has maximum temperature of 160 Degrees F. Muffler filters reduce exhaust noise levels to acceptable OSHA requirements. 40-micron porous sintered bronze element.

Technical Specs

  • Length (In.) 1-1/2
  • Hex (In.) 11/16
  • Microns 40
  • Item Exhaust Muffler
  • Type Pneumatic
  • NPT Port (In.) 3/8
  • Fitting Material Nickel Plated Steel
  • Function Reduce Exhaust Noise Levels to Acceptable Osha Requirements
  • Element Material Sintered Bronze
  • Max. Pressure (PSI) 300
  • Max. Temp. 300 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list