MUFFLER, EXHAUST 1 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUFFLER, EXHAUST 1 IN NPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR6F601
  • Mfr. Model # 6F601
  • UNSPSC # 27131609
  • CATALOGUE PAGE # 2819
  • Shipping Weight 1.0 lbs

Product Details

Pneumatic Control Mufflers, Maximum operating pressure: 300 PSI. Operating temperature range: 35 Degrees F to 300 Degrees F (except SDR1EJX3, which has maximum temperature of 160 Degrees F. Muffler filters reduce exhaust noise levels to acceptable OSHA requirements. 40-micron porous sintered bronze element.

Technical Specs

  • Hex (In.) 1.375
  • Item Exhaust Muffler
  • Length (In.) 2-7/8
  • Microns 40
  • Element Material Sintered Bronze
  • Type Pneumatic
  • NPT Port (In.) 1
  • Max. Pressure (PSI) 300
  • Fitting Material Nickel Plated Steel
  • Function Reduce Exhaust Noise Levels to Acceptable OSHA Requirements

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list