MUFFLER 3 IN  FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUFFLER 3 IN FNPT

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FY66
  • Mfr. Model # 4FY66
  • UNSPSC # 27131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Technical Specs

  • Application For Inlet Side, Outlet Side, or Pressure Relief Valve Circuit
  • Dia. (In.) 5
  • Features Field Installable
  • For Use with Blower No. VFC904A-7W, VFD9
  • Inlet/Outlet (In.) 3 (F)NPT
  • Item Regenerative Blower Silencers
  • Length (In.) 26
  • Decibel Reduction 5
  • Construction High Flow Carbon Steel
  • Max. Temp. (F) 212

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list