Skip Content
MUFFLER 2IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUFFLER 2IN FNPT

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FY62
  • Mfr. Model # 4FY62
  • UNSPSC # 27131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application For Inlet Side, Outlet Side, or Pressure Relief Valve Circuit
  • Dia. (In.) 3-1/2
  • For Use with Blower No. VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD6, VFD6D
  • Features Field Installable
  • Item Regenerative Blower Silencers
  • Inlet/Outlet (In.) 2 (F)NPT
  • Length (In.) 15-3/4
  • Max. Temp. (F) 212
  • Construction High Flow Carbon Steel
  • Decibel Reduction 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list