Skip Content
MUFF STUDENT SM - RECEIVE ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MUFF STUDENT SM - RECEIVE ONLY

SENSEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SENSMNSG001
  • Mfr. Model # SMNSG001
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Electronic Ear Muff
  • Standards AS / NZS 1270:2002, EN352, ANSI S3.19-1974, ANSI12.7
  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 25dB
  • Dielectric No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list