Skip Content
MUFF HI VIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MUFF HI VIZ

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELH10A-HV
  • Mfr. Model # H10A-HV
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2497
  • Shipping Weight 0.8 lbs

Product Details

H10 series - extreme performance represents the ultimate in earmuff technology by providing one of the highest protection levels in the industry, Hi-Viz, over-the-head.

Technical Specs

  • Standards CSA Class AL
  • Noise Reduction Rating NRR 30 dB
  • Dielectric No
  • Item Earmuffs
  • Ear Muff Style Over-the-Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list