Skip Content
MUDFLAP POLYGUARD + 3/8 WHT 24X30N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUDFLAP POLYGUARD + 3/8 WHT 24X30N

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLO2430PHDW
  • Mfr. Model # 2430PHDW
  • UNSPSC # 25172609
  • CATALOGUE PAGE # 3192
  • Shipping Weight 6.0 lbs

Technical Specs

  • Material Polyethylene
  • Colour White
  • Length 30"
  • Item Mud Flap
  • Application Heavy-Duty Trucks and Trailers
  • Type Heavy Duty Anti-Spray
  • Width 24"
  • Thickness 3/8"
  • Includes N/A
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list