MUDFLAP POLYGUARD + 3/8 BLK 24X24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUDFLAP POLYGUARD + 3/8 BLK 24X24IN

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLO2424PHDB
  • Mfr. Model # 2424PHDB
  • UNSPSC # 25172609
  • CATALOGUE PAGE # 3192
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application Heavy-Duty Trucks and Trailers
  • Colour Black
  • Item Mud Flap
  • Type Heavy Duty Anti-Spray
  • Length 24"
  • Material Polyethylene
  • Width 24"
  • Thickness 3/8"
  • Includes N/A
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list