Skip Content
MUDFLAP POLYGUARD 3/16 BLK 24X30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUDFLAP POLYGUARD 3/16 BLK 24X30IN

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLO2430PSB
  • Mfr. Model # 2430PSB
  • UNSPSC # 25172609
  • CATALOGUE PAGE # 3192
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Mud Flap
  • Length 30"
  • Colour Black
  • Material Polyethylene
  • Application Heavy-Duty Trucks and Trailers
  • Type Standard
  • Width 24"
  • Thickness 3/16"
  • Includes N/A
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list