MUDFLAP POLYGUARD + 1/4 WHT 24X30N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUDFLAP POLYGUARD + 1/4 WHT 24X30N

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLO2430PPSW
  • Mfr. Model # 2430PPSW
  • UNSPSC # 25172609
  • CATALOGUE PAGE # 3192
  • Shipping Weight 4.5 lbs

Technical Specs

  • Application Heavy-Duty Trucks and Trailers
  • Item Mud Flap
  • Colour White
  • Length 30"
  • Material Polyethylene
  • Type Medium Duty Anti-Spray
  • Width 24"
  • Thickness 1/4"
  • Includes N/A
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list