Skip Content
MUDFLAP POLYGUARD + 1/4 BLK 24X24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUDFLAP POLYGUARD + 1/4 BLK 24X24IN

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLO2424PPSB
  • Mfr. Model # 2424PPSB
  • UNSPSC # 25172609
  • CATALOGUE PAGE # 3192
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Application Heavy-Duty Trucks and Trailers
  • Length 24"
  • Material Polyethylene
  • Item Mud Flap
  • Type Medium Duty Anti-Spray
  • Thickness 1/4"
  • Width 24"
  • Includes N/A
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list