MUDFLAP HANGER STR 29.75IN W/HDWRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUDFLAP HANGER STR 29.75IN W/HDWRE

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLOGT2725B
  • Mfr. Model # GT2725B
  • UNSPSC # 20142710
  • CATALOGUE PAGE # 3192
  • Shipping Weight 10.0 lbs

Technical Specs

  • Application Heavy-Duty Trucks and Trailers
  • Includes (2) Mud Flap Hangers with Adjustable Flap Clips, (2) Gt-27b711 Mounting Brackets , (2) Cotter Pins and Mounting Hardware for Flaps and Brackets
  • Colour Black
  • Item Mud Flap Hanger
  • Length 29-3/4"
  • Material Steel
  • Type Square Bar
  • Width 29-3/4"
  • Locking Mechanism Cast Iron Socket
  • Thickness 21/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list