Skip Content
MUDFLAP HANGER STR 28IN E-COAT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUDFLAP HANGER STR 28IN E-COAT BLK

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLOGT27270
  • Mfr. Model # GT27270
  • UNSPSC # 20142710
  • CATALOGUE PAGE # 3192
  • Shipping Weight 18.5 lbs

Technical Specs

  • Application Heavy-Duty Trucks and Trailers
  • Colour Black
  • Includes Mounting Hardware
  • Length 28"
  • Item Mud Flap Hanger
  • Material Steel
  • Type Spring Loaded
  • Width 3-1/2"
  • Locking Mechanism 1-1/8" Bolt Center
  • Thickness N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list