Skip Content
MUDFLAP HANGER SS 30IN 2-1/2IN SPC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUDFLAP HANGER SS 30IN 2-1/2IN SPC

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTU9214
  • Mfr. Model # TU9214
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Item Mud Flap Hanger
  • Material Mirror Shine 430 Stainless Steel
  • Type 2-1/2" Bolt Spacing
  • Length 33"
  • Width 7"
  • Colour Stainless Steel
  • Includes Spring Loaded, Locking Nuts
  • Locking Mechanism Hand Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list