Skip Content
MUDFLAP HANGER ANG DWN 30.25IN S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUDFLAP HANGER ANG DWN 30.25IN S/S

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLOGT27150
  • Mfr. Model # GT27150
  • UNSPSC # 20142710
  • CATALOGUE PAGE # 3192
  • Shipping Weight 21.0 lbs

Technical Specs

  • Includes Mounting Hardware
  • Colour Stainless Steel
  • Application Heavy-Duty Trucks and Trailers
  • Length 30"
  • Item Mud Flap Hanger
  • Material Steel
  • Type Spring Loaded
  • Width 3-1/2"
  • Locking Mechanism 1-1/8" Bolt Center
  • Thickness N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list