MUDFLAP HANGER ANG DWN 30.25IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUDFLAP HANGER ANG DWN 30.25IN BLK

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLOGT27404
  • Mfr. Model # GT27404
  • UNSPSC # 20142710
  • CATALOGUE PAGE # 3192
  • Shipping Weight 21.0 lbs

Technical Specs

  • Application Heavy-Duty Trucks and Trailers
  • Colour Black
  • Includes Mounting Hardware
  • Item Mud Flap Hanger
  • Length 30"
  • Material Steel
  • Width 3-1/2"
  • Type Spring Loaded
  • Locking Mechanism 1-1/8" Bolt Center
  • Thickness N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list