MUDFLAP HANGER 6X4IN LED 2-1/2IN CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUDFLAP HANGER 6X4IN LED 2-1/2IN CL

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTU9210LC
  • Mfr. Model # TU9210LC
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Item Mud Flap Hangers with Clear LEDs
  • Material Mirror Shine 430 Stainless Steel
  • Length 35"
  • Type 2-1/2" Bolt Spacing
  • Width 9"
  • Colour Stainless Steel
  • Includes TLED-48CR, TBEZ-4CH4, Spring Loaded, Locking Nuts, Pre-Wired, Assembled
  • Locking Mechanism Hand Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list