Skip Content
MUDFLAP CONSPICUITY STRIP STR PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUDFLAP CONSPICUITY STRIP STR PAIR

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLOGT27RT25
  • Mfr. Model # GT27RT25
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 3192
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Heavy-Duty Trucks and Trailers
  • Item Reflective Strip
  • Colour Durable Aluminium
  • Type Steel Strip
  • Material Aluminium
  • Length 24"
  • Thickness 19/32"
  • Width 24"
  • Includes N/A
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list