Skip Content
MUDFLAP ANTI-SPRAY 1/2IN 24X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUDFLAP ANTI-SPRAY 1/2IN 24X36IN

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLOGT2436HDD
  • Mfr. Model # GT2436HDD
  • UNSPSC # 25172609
  • CATALOGUE PAGE # 3192
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application Heavy-Duty Trucks and Trailers
  • Item Mud Flap
  • Colour Black
  • Material Fibre Reinforced Rubber SBR/NR
  • Type Anti-Spray
  • Width 24"
  • Thickness 1/2"
  • Length 36"
  • Includes N/A
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list