MUDFLAP 3/8IN XTREME 24X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUDFLAP 3/8IN XTREME 24X36IN

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLOGT2436XD
  • Mfr. Model # GT2436XD
  • UNSPSC # 25172609
  • CATALOGUE PAGE # 3192
  • Shipping Weight 9.5 lbs

Technical Specs

  • Item Mud Flap
  • Application Heavy-Duty Trucks and Trailers
  • Colour Black
  • Length 36"
  • Material Fibre Reinforced Rubber SBR/NR
  • Type Anti-Sail
  • Thickness 3/8"
  • Width 24"
  • Includes N/A
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list