Skip Content
MUD/SIFTING SQUARE SHOVEL,29 IN. HA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUD/SIFTING SQUARE SHOVEL,29 IN. HA

SEYMOUR MIDWEST TOOLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PGD6
  • Mfr. Model # 3PGD6
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Gauge 14 ga.
  • Blade Type #2 Smooth Back Blade
  • Handle Length 29"
  • Item Mud/Sifting Square Shovel
  • Handle Colour Yellow
  • Handle Type D-Grip, Ergonomic
  • Blade Material Steel
  • Handle Material Fiberglass
  • Blade Length 11-3/4"
  • Blade Width 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list