Skip Content
MUD PAN PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUD PAN PLASTIC

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH914
  • Mfr. Model # 914
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 310
  • Shipping Weight 0.59 lbs

Technical Specs

  • Type Red
  • Item Mud Pan
  • Application Carrying Joint Compound
  • Construction Durable Plastic
  • Size Top 13-7/8"L x 4-3/4"W, Bottom 12-1/3 L x 3" W, Height 3-1/4"
  • Characteristics Resists Chemicals and Temperature Changes, Metal Scraping Bar, Tapered Ends and Sides

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list