MUD GUARDS PRO-FIT 8 PR/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUD GUARDS PRO-FIT 8 PR/1

ROADSPORT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL6418
  • Mfr. Model # 6418
  • UNSPSC # 25172609
  • CATALOGUE PAGE # 3191
  • Shipping Weight 2.09 lbs

Technical Specs

  • Includes Mounting Hardware
  • Colour Black
  • Item Mud Guards
  • Length 14"
  • Application Front and Rear, Universal
  • Material Thermal Plastic Rubber
  • Type Mud Flaps
  • Width 10-1/2"
  • Thickness 2-1/2" to 3"
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list