Skip Content
MUD GUARDS PRO-FIT 3 PR/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUD GUARDS PRO-FIT 3 PR/1

ROADSPORT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL6403
  • Mfr. Model # 6403
  • UNSPSC # 25172609
  • CATALOGUE PAGE # 3191
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Front and Rear, Universal
  • Colour Black
  • Includes Mounting Hardware
  • Item Mud Guards
  • Length 12"
  • Material Thermal Plastic Rubber
  • Type Mud Flaps
  • Width 8-3/4"
  • Thickness 2" - 2-1/2"
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list