Skip Content
MUD GUARDS BIG MUDDER XL PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUD GUARDS BIG MUDDER XL PR

ROADSPORT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL3103
  • Mfr. Model # 3103
  • UNSPSC # 25172609
  • CATALOGUE PAGE # 3191
  • Shipping Weight 2.73 lbs

Technical Specs

  • Application Front and Rear, Universal
  • Includes Mounting Hardware
  • Colour Black
  • Item Mud Guards
  • Material Thermal Plastic Rubber
  • Length 20"
  • Type Mud Flaps
  • Width 12"
  • Thickness 1/8"
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list