Skip Content
MUD GUARDS 12IN X 18IN RUBBER PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUD GUARDS 12IN X 18IN RUBBER PR

ROADSPORT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL5526
  • Mfr. Model # 5526
  • UNSPSC # 25172609
  • CATALOGUE PAGE # 3191
  • Shipping Weight 4.81 lbs

Technical Specs

  • Colour Black
  • Application Truck and Trailer, Universal
  • Length 18"
  • Includes Mounting Hardware
  • Item Mud Guards
  • Material Rubber
  • Width 12"
  • Type Mud Flaps
  • Thickness 1/4"
  • Locking Mechanism N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list