Skip Content
MUD FLAP PLAIN BK HD 24X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUD FLAP PLAIN BK HD 24X30

TRIPLE C RUBBER AND PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HIV671-4583
  • Mfr. Model # 671-4583
  • UNSPSC # 25172601
  • CATALOGUE PAGE # 3191
  • Shipping Weight 1.0 lbs

Product Details

Black mud flap, 24 inch x 30 inch.

Technical Specs

  • Colour Black
  • Type Standard
  • Length 30"
  • Item Mud Flap
  • Thickness 3/8"
  • Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list