MUD FLAP PLAIN BK HD 24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUD FLAP PLAIN BK HD 24X24

TRIPLE C RUBBER AND PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HIV671-4588
  • Mfr. Model # 671-4588
  • UNSPSC # 25172601
  • CATALOGUE PAGE # 3191
  • Shipping Weight 1.0 lbs

Product Details

Black mud flap, 24 inch x 24 inch.

Technical Specs

  • Colour Black
  • Type Standard
  • Item Mud Flap
  • Length 24"
  • Thickness 3/8"
  • Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list