Skip Content
MUCK-CHORE-FLEECE-CSA-SZ-M14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUCK-CHORE-FLEECE-CSA-SZ-M14

MUCK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCRCHF-CSA-M14
  • Mfr. Model # CHF-CSA-M14
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.72 lbs

Technical Specs

  • Height 16"
  • Colour Black
  • Item Steel Toe Boot
  • Size Men's 14
  • Insulation Type 5mm CR Foam, Fleece Lining
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Shank Material Steel
  • Gender Unisex
  • Toe Type Steel
  • Upper Material Neoprene
  • Midsole Material EVA
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Waterproof Yes
  • Resists Used for General work applications, cold weather rater to minus 30 degrees celsius
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list