Skip Content
MUCK-CHORE-FLEECE-CSA-SZ-M10/W11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUCK-CHORE-FLEECE-CSA-SZ-M10/W11

MUCK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCRCHF-CSA-M10/W11
  • Mfr. Model # CHF-CSA-M10/W11
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.62 lbs

Technical Specs

  • Colour Black
  • Height 16"
  • Item Steel Toe Boot
  • Insulation Type 5mm CR Foam, Fleece Lining
  • Size Men's 10/Women's 11
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Gender Unisex
  • Shank Material Steel
  • Toe Type Steel
  • Upper Material Neoprene
  • Midsole Material EVA
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Waterproof Yes
  • Insulated Yes
  • Resists Used for General work applications, cold weather rater to minus 30 degrees celsius

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list