Skip Content
MUCK-CHORE-CSA-SZ-M12/W13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUCK-CHORE-CSA-SZ-M12/W13

MUCK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCRCHS-CSA-M12/W13
  • Mfr. Model # CHS-CSA-M12/W13
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.04 lbs

Technical Specs

  • Colour Black
  • Item Steel Toe Boot
  • Height 16"
  • Size Men's 12/Women's 13
  • Shank Material Steel
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Gender Unisex
  • Insulation Type 5mm CR Foam
  • Toe Type Steel
  • Upper Material Neoprene
  • Midsole Material EVA
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Resists Used for General work applications, all season boot, sub zero rated
  • Insulated Yes
  • Waterproof Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List